Z-Lite
Nori 4 Light Vanity, Bronze & Matte Opal
Mfr # 1912-4V-BRZ
Zoro # G305834864
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.9"
- Width 32"
- Housing Finish Bronze
- Number of Lights 4
- Shade Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420B)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8317Z)
- CURRENT Relax HD A19 E26 (Medium) LED Light Bulb Soft White 75 Watt Equivalence , 2PK (93127613)
- ILC Replacement for Universal B240r120hp (B240R120HP UNIVERSAL)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- MAXIM Spec Vanity 1-Light 24" Wide Satin Nickel Vanity Light (52002SN)
- PROGRESS LIGHTING One-Light LED CCT Selectable 26" Linear Cloud (P300239-060-CS)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- PROGRESS LIGHTING Globe Lanterns (P560092-031)
- Z-Lite Vanity Lights