Nova 3 Light Outdoor Wall Light, Black/Clear, 8.25 In W x 20.5 In H

  • Mfr # 5018M-BK

  • Zoro # G015453416


product price: $334.00
/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Height
20.5 in
Length
8.25 in
Watts
60W
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5018M-BK
Zoro #
G015453416
UPC #
-
Country of Origin
China

Dimensions

Width
8.5 in
Height
20.5 in
Length
8.25 in
Backplate Dimensions
7.88" W x 18.88" H

Details

Item
Outdoor Wall Light
Watts
60W
Standards
ETL
Lamp Included
No
Dimmable
Yes
Application
Outdoor Living; Deck; Patio
Number of Bulbs
3
Style
Transitional, Classical, Restoration, Industrial, Coastal
Location Rating
Wet
Shade Color
Clear
Frame Finish
Black
Shade Material
Glass
Collection
Nova
Energy Star Compliant
No
Bulb Base Type
Candelabra
Frame Material
Aluminum

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.