Nova 4 Light Outdoor Pier Mounted Fixture, Black/Clear, 10.5 In W x 29.5 In H

  • Mfr # 5018PHBR-533PM-BK

  • Zoro # G915453417


product price:  $462.00
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Candelabra
Number of Lamps
4
Lamp Included
No
Energy Star Compliant
No
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5018PHBR-533PM-BK
Zoro #
G915453417
UPC #
-
Country of Origin
China

Dimensions

Height
29.5 in
Length
10.5 in
Width
10.5 in

Details

Item
Outdoor Pier Mounted Fixture
Bulb Base Type
Candelabra
Number of Lamps
4
Lamp Included
No
Energy Star Compliant
No
Watts
60W
Bulb Primary Application
Outdoor Living; Deck; Patio
Standards
ETL
Dimmable
Yes
Location Rating
Wet
Shade Color
Clear
Shade Material
Glass
Collection
Nova
Frame Finish
Black
Style
Transitional, Classical, Restoration, Industrial, Coastal
Frame Material
Aluminum

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.