Nova 4 Light Outdoor Post Mount Fixture, Black/Clear, 10.5 In W x 27.5 In H

  • Mfr # 5018PHBR-BK

  • Zoro # G915453394


product price:  $424.00
/ea
Free Shipping & Returns

Key Features

Width
10.5 in
Energy Star Compliant
No
Dimmable
Yes
Bulb Base Type
Candelabra
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5018PHBR-BK
Zoro #
G915453394
UPC #
-
Country of Origin
China

Dimensions

Width
10.5 in
Height
27.5 in
Length
10.5 in

Details

Item
Outdoor Post Mount Fixture
Energy Star Compliant
No
Dimmable
Yes
Bulb Base Type
Candelabra
Watts
60W
Number of Lamps
4
Lamp Included
No
Standards
ETL
Bulb Primary Application
Outdoor Living; Deck; Patio
Style
Transitional, Classical, Restoration, Industrial, Coastal
Collection
Nova
Location Rating
Wet
Frame Material
Aluminum
Shade Color
Clear
Frame Finish
Black
Shade Material
Glass

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.