Nova 4 Light Outdoor Post Mounted Fixture, Black/Clear, 10.5 In W x 120.75 In H

  • Mfr # 5018PHBS-536P-BK

  • Zoro # G715453419


product price:  $1,006.00
/ea
Free Shipping & Returns

Key Features

Number of Lamps
4
Watts
60W
Width
10.5 in
Length
10.5 in
Bulb Primary Application
Outdoor Living; Deck; Patio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5018PHBS-536P-BK
Zoro #
G715453419
UPC #
-
Country of Origin
China

Dimensions

Width
10.5 in
Length
10.5 in
Height
120.75 in

Details

Item
Outdoor Post Mounted Fixture
Number of Lamps
4
Watts
60W
Bulb Primary Application
Outdoor Living; Deck; Patio
Dimmable
Yes
Bulb Base Type
Candelabra
Lamp Included
No
Standards
ETL
Energy Star Compliant
No
Style
Transitional, Classical, Restoration, Industrial, Coastal
Collection
Nova
Shade Material
Glass
Frame Finish
Black
Location Rating
Wet
Shade Color
Clear
Frame Material
Aluminum

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.