Nova 5 Light Outdoor Pier Mounted Fixture, Black/Clear, 12.5 In W x 36.75 In H

  • Mfr # 5018PHXLS-SQPM-BK

  • Zoro # G415453399


product price:  $730.00
/ea
Free Shipping & Returns

Key Features

Width
12.5 in
Bulb Base Type
Candelabra
Watts
60W
Energy Star Compliant
No
Bulb Primary Application
Outdoor Living; Deck; Patio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5018PHXLS-SQPM-BK
Zoro #
G415453399
UPC #
-
Country of Origin
China

Dimensions

Width
12.5 in
Length
12.5 in
Height
36.75 in

Details

Item
Outdoor Pier Mounted Fixture
Bulb Base Type
Candelabra
Watts
60W
Energy Star Compliant
No
Bulb Primary Application
Outdoor Living; Deck; Patio
Standards
ETL
Number of Lamps
5
Dimmable
Yes
Lamp Included
No
Collection
Nova
Frame Finish
Black
Location Rating
Wet
Shade Material
Glass
Shade Color
Clear
Style
Transitional, Classical, Restoration, Industrial, Coastal
Frame Material
Aluminum

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.