Nova 5 Light Outdoor Post Mount Fixture, Black/Clear, 12.5 In W x 34.25 In H

  • Mfr # 5018PHXLS-BK

  • Zoro # G415453412


product price:  $654.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Number of Lamps
5
Watts
60W
Lamp Included
No
Height
34.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5018PHXLS-BK
Zoro #
G415453412
UPC #
-
Country of Origin
China

Dimensions

Height
34.25 in
Width
12.5 in
Length
12.5 in

Details

Item
Outdoor Post Mount Fixture
Dimmable
Yes
Number of Lamps
5
Watts
60W
Lamp Included
No
Standards
ETL
Bulb Base Type
Candelabra
Energy Star Compliant
No
Bulb Primary Application
Outdoor Living; Deck; Patio
Style
Transitional, Classical, Restoration, Industrial, Coastal
Collection
Nova
Location Rating
Wet
Frame Material
Aluminum
Shade Color
Clear
Frame Finish
Black
Shade Material
Glass

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.