Nova 5 Light Outdoor Post Mount Fixture, Black/Clear, 12.5 In W x 35 In H

  • Mfr # 5018PHXLR-BK

  • Zoro # G715453426


product price:  $642.00
/ea
Free Shipping & Returns

Key Features

Bulb Primary Application
Outdoor Living; Deck; Patio
Lamp Included
No
Bulb Base Type
Candelabra
Length
12.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5018PHXLR-BK
Zoro #
G715453426
UPC #
-
Country of Origin
China

Dimensions

Length
12.5 in
Width
12.5 in
Height
35 in

Details

Item
Outdoor Post Mount Fixture
Bulb Primary Application
Outdoor Living; Deck; Patio
Lamp Included
No
Bulb Base Type
Candelabra
Watts
60W
Standards
ETL
Dimmable
Yes
Energy Star Compliant
No
Number of Lamps
5
Shade Color
Clear
Shade Material
Glass
Location Rating
Wet
Collection
Nova
Frame Material
Aluminum
Style
Transitional, Classical, Restoration, Industrial, Coastal
Frame Finish
Black

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.