Nuri 1 Light Outdoor Pier Mounted Fixture, Black & Clear

  • Mfr # 596PHBR-533PM-BK

  • Zoro # G805837051


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Height
23.5"
Standards
CUL/cETLu
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596PHBR-533PM-BK
Zoro #
G805837051
UPC #
685659168648
Country of Origin
China

Dimensions

Height
23.5"
Length
7.5"
Width
7.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Aluminum
Bulb Base Type
Medium
Number of Lamps
1
Watts
100
Series
Nuri
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear

Description

Invite an industrial vibe to your patio or porch with this one-light outdoor pier mounted fixture made from steel. It features a versatile black finish and a crisp, clear glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.