Nuri 1 Light Outdoor Pier Mounted Fixture, Black & Clear

  • Mfr # 596PHBR-553PM-BK

  • Zoro # G505837047


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
100
Height
23.5"
Series
Nuri
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596PHBR-553PM-BK
Zoro #
G505837047
UPC #
685659168655
Country of Origin
China

Dimensions

Height
23.5"
Length
7.5"
Width
7.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
100
Series
Nuri
Housing Material
Aluminum
Bulb Base Type
Medium
Standards
CUL/cETLu
Dimmable
Yes
Number of Lamps
1
Shade Finish
Clear
Shade Material
Glass
Rated Location
Wet

Description

Bring an industrial vibe to your patio or porch with this one-light outdoor pier mounted fixture made from steel. It features a versatile black finish and a crisp, clear glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.