Zoro Homepage

Nuri 1 Light Outdoor Pier Mounted Fixture, Black & Clear

  • Mfr # 596PHMS-SQPM-BK

  • Zoro # G305836981


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
7.5"
Standards
CUL/cETLu
Housing Material
Aluminum
Length
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596PHMS-SQPM-BK
Zoro #
G305836981
UPC #
685659168747
Country of Origin
China

Dimensions

Width
7.5"
Length
7.5"
Height
19.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Number of Lamps
1
Watts
100
Dimmable
Yes
Series
Nuri
Bulb Base Type
Medium
Shade Finish
Clear
Rated Location
Wet
Shade Material
Glass

Description

Include an industrial light source on your patio or porch with this one-light outdoor pier mounted fixture made from steel with a stacked base design. It features a versatile black finish and a crisp, clear glass shade which displays a bulb within.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.