Zoro Homepage

Nuri 1 Light Outdoor Post Mount Fixture, Black & Clear

  • Mfr # 596PHBR-BK

  • Zoro # G305837087


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
CUL/cETLu
Number of Lamps
1
Series
Nuri
Length
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596PHBR-BK
Zoro #
G305837087
UPC #
685659167450
Country of Origin
China

Dimensions

Length
7.5"
Width
7.5"
Height
21.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Standards
CUL/cETLu
Number of Lamps
1
Series
Nuri
Dimmable
Yes
Watts
100
Bulb Base Type
Medium
Housing Material
Aluminum
Shade Material
Glass
Shade Finish
Clear
Rated Location
Wet

Description

Top an existing light post with the Sheridan one-light outdoor post mount fixture and enjoy a repurposed invigorating style. This modern light post offers a crisp geometric design with linear accents in a frame made of black finish steel. Clear glass panels give way to a full view of a charming slender bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.