Zoro Homepage

Nuri 1 Light Outdoor Post Mount Fixture, Black & Clear

  • Mfr # 596PHMR-BK

  • Zoro # G805836962


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
100
Bulb Base Type
Medium
Width
7.5"
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596PHMR-BK
Zoro #
G805836962
UPC #
685659167412
Country of Origin
China

Dimensions

Width
7.5"
Length
7.5"
Height
17.75"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Watts
100
Bulb Base Type
Medium
Number of Lamps
1
Dimmable
Yes
Series
Nuri
Standards
CUL/cETLu
Housing Material
Aluminum
Shade Finish
Clear
Shade Material
Glass
Rated Location
Wet

Description

Update an existing exterior light source with a new look featuring crisp linear styling. The Nuri one-light outdoor post mount fixture delivers a clean silhouette with straight lines and a cool black finish steel build. Joining clear glass panels is a romantic interior bulb base meant to be noticed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.