Zoro Homepage

Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 596PHBR-519P-BK

  • Zoro # G305837049


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
1
Bulb Base Type
Medium
Standards
CUL/cETLu
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596PHBR-519P-BK
Zoro #
G305837049
UPC #
685659168631
Country of Origin
China

Dimensions

Length
10"
Height
115.5"
Width
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
1
Bulb Base Type
Medium
Standards
CUL/cETLu
Watts
100
Dimmable
Yes
Housing Material
Aluminum
Series
Nuri
Shade Finish
Clear
Shade Material
Glass
Rated Location
Wet

Description

Joining the trend of mixed motif design styles, the Nuri one-light outdoor post mounted fixture joins old and new with a clean, crisp linear frame and a body ending in a delicately curved base. This fixture presents a commanding presence as a source of ambient lighting outside a residential or commercial structure. With clear glass panels shielded by linear frame elements, an inner bulb mount is in full view.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.