Zoro Homepage

Nuri 1 Light Outdoor Wall Sconce, Black & Clear

  • Mfr # 596S-BK

  • Zoro # G605836933


product price: $136.00
/ea
Free Shipping & Returns

Key Features

Height
13.5"
Length
6.25"
Series
Nuri
Watts
100
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596S-BK
Zoro #
G605836933
UPC #
685659167399
Country of Origin
China

Dimensions

Width
5.25 in
Height
13.5"
Length
6.25"
Canopy Dimensions
5-1/8 in x 6-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Nuri
Watts
100
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Shade Finish
Clear
Bulb Base
Medium
Dimmable
Yes
Number of Lights
1
Rated Location
Wet
Shade Material
Glass

Description

Clean in style and silhouetting, the Nuri one-light outdoor wall sconce delivers targeted illumination while mounted to a residential structure or outbuilding. Bold black finish steel construction flatters the minimalist linear design of this fixture that features clear glass panels and a charming round bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.