This item is Discontinued.

Z-Lite Oberon 1 Light Mini Pendant, Chrome+ Crystal 453RMP-CH

Oberon 1 Light Mini Pendant, Chrome+ Crystal (Discontinued)

  • Mfr # 453RMP-CH
  • Zoro # G305841053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453RMP-CH
Zoro #
G305841053
UPC #
685659077889
Country of Origin
China

Dimensions

Height
56.75"
Length
6.5"
Width
6.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
contemporary; metropolitan; transitional; fusion
Shade Material
Crystal + Steel
Item
Mini Pendant
Finish
Chrome
Series
Oberon
Watts
100
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Shade Finish
Chrome and Crystal
Rated Location
Dry
Bulb Base
Medium

Description

Diminutive and elegant, this chrome and crystal mini-pendant offers targeting lighting from a single bulb and a glam-influenced decor enhancement. Light up a breakfast nook or reading space with a stunning fixture made from chrome finish steel and clear crystal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.