Zoro Homepage

Oberon 4 Light Flush Mount, Chrome+ Crystal

  • Mfr # 453SQF13CH

  • Zoro # G105835306


product price: $326.00
/ea
Free Shipping & Returns

Key Features

Length
13.5"
Width
13.5"
Watts
60
Dimmable
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453SQF13CH
Zoro #
G105835306
UPC #
685659077940
Country of Origin
China

Dimensions

Length
13.5"
Width
13.5"
Height
9.75"
Canopy Dimensions
13-1/2 in x 13-1/2 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Housing Material
Steel
Standards
CUL/cETLu
Series
Oberon
Number of LEDs
Candelabra
Number of Light Bulbs Required
4
Shade Material
Crystal; Steel
Rated Location
Dry
Shade Finish
Chrome and Crystal

Description

Add to the elegance of an upscale modern space with this four-light flush mount fixture. Gorgeous chrome finish steel offers a beautiful venue for petite crystal droplets and contributes to a metropolitan design scheme in a living room or walkway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.