Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oberon 4 Light Pendant, Chrome+ Crystal

  • Mfr # 453-16CH

  • Zoro # G505841228


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
56.75"
Length
17"
Width
17"
Number of Lights
4
Style
contemporary; metropolitan; transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453-16CH
Zoro #
G505841228
UPC #
685659077902
Country of Origin
China

Dimensions

Height
56.75"
Length
17"
Width
17"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
4
Style
contemporary; metropolitan; transitional; fusion
Shade Material
Crystal + Steel
Item
Pendant
Finish
Chrome
Material
Steel
Series
Oberon
Dimmable
Yes
Standards
CUL/cETLu
Watts
60
Shade Finish
Chrome and Crystal
Rated Location
Dry
Bulb Base
Candelabra

Description

Artistic elegance and a glam vibe are in full supply with this four-light pendant. Sleek, shiny chrome finish steel forms a round base dressed up with droplets of crystal, offering a sensual and dynamic contemporary appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.