Zoro Homepage

Oberon 5 Light Pendant, Chrome+ Crystal

  • Mfr # 453-20CH

  • Zoro # G405841267


product price: $554.00
/ea
Free Shipping & Returns

Key Features

Height
56.75"
Length
21"
Width
21"
Number of Lights
5
Style
contemporary; metropolitan; transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453-20CH
Zoro #
G405841267
UPC #
685659077919
Country of Origin
China

Dimensions

Height
56.75"
Length
21"
Width
21"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
5
Style
contemporary; metropolitan; transitional; fusion
Shade Material
Crystal + Steel
Item
Pendant
Finish
Chrome
Dimmable
Yes
Material
Steel
Watts
60
Series
Oberon
Standards
CUL/cETLu
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Chrome and Crystal

Description

Frame a seating ensemble, dining space, or entryway in grand style with a fixture designed to impress. Crafted from chrome finish steel and beautiful crystal glass, this five-light pendant delivers a crown-inspired look that radiates illumination and elegance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.