This item is Discontinued.

Z-Lite Opal 1 Light Pendant, Chrome & White 195-6MP-CH

Opal 1 Light Pendant, Chrome & White (Discontinued)

  • Mfr # 195-6MP-CH
  • Zoro # G505840511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195-6MP-CH
Zoro #
G505840511
UPC #
685659078954
Country of Origin
China

Dimensions

Height
9.63"
Width
6"

Details

Number of Lights
1
Shade Material
Fabric
Item
Mini Pendant
Finish
Chrome
Series
Opal
Material
Steel
Watts
60

Description

Spot lighting in a nook or bedroom space comes to life with this chic and stylish chrome and organza pendant. Artful elliptical cutout shapes add a charming touch to its steel frame, while a classic fabric shade blends beautifully with surrounding decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.