Zoro Homepage

Optum 4 Light Vanity, Bronze & Matte Opal

  • Mfr # 1917-4V-BRZ-LED

  • Zoro # G905835186


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
6"
Length
5.2"
Width
30"
Housing Finish
Bronze
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1917-4V-BRZ-LED
Zoro #
G905835186
UPC #
685659065138
Country of Origin
China

Dimensions

Height
6"
Length
5.2"
Width
30"
Canopy Dimensions
8 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
4
Style
transitional; vintage; industrial
Shade Material
Glass
Color Temp.
3000K
Housing Material
Steel
Lamp Watts
8
Lamp Included
Yes
Standards
CUL/cETLu
Dimmable
Yes
Series
Optum
Source Lumens
2400
Delivered Lumens
1520
Bulb Base
LED-Integrated
Shade Finish
Matte Opal
Color Rendering Index
Greater than 90
Rated Location
Damp

Description

The Optum collection vanity fixtures incorporate a transitional vintage industrial style with chic contemporary. Utilizing Z-Lite’s new long-lasting, replaceble LED technology, these fixtures provide energy efficiency while delivering optimum illumination. Matte Opal glass is paired with optional Brushed Nickel or Chrome finishes creating a clean design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.