Zoro Homepage

Oren 1-Light Pendant, 5.5 in W, Modern Gold

  • Mfr # 7004P5-MGLD

  • Zoro # G416319731


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Length
5.5 in
Height
8 in
Series
Oren
Lamp Watts
100W
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004P5-MGLD
Zoro #
G416319731
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
5.5 in
Height
8 in
Width
5.5 in

Details

Item
Pendant
Series
Oren
Lamp Watts
100W
Standards
ETL
Number of Lights
1
Dimmable
Yes
Lamp Base
Medium
Housing Finish
Modern Gold
Shade Material
Glass
Material
Steel
Canopy/Backplate
4.75" L x 4.75" W
Shade Finish
Matte Opal
Rated Location
Damp

Description

Punctuate a versatile interior with the refined style of a one-light pendant that captures a chic blend of classic and contemporary. Infused with subtle details, it features a domed-style shade of matte opal glass that ensures soft, diffused downlighting over a living or dining space. A modern gold frame finish is a perfect touch of warmth and vintage inspired sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.