Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oren 2-Light Vanity, 16 in W, Chrome

  • Mfr # 7004-2V-CH

  • Zoro # G716319639


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Watts
100W
Number of Lights
2
Series
Oren
Width
16 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-2V-CH
Zoro #
G716319639
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
16 in
Height
10 in
Length
6.5 in

Details

Watts
100W
Number of Lights
2
Series
Oren
Item
Vanity
Housing Finish
Chrome
Standards
ETL
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Housing Material
Steel
Bulb Base
Medium
Canopy/Backplate
6.25" L x 4.75" W
Shade Finish
Matte Opal

Description

Gleaming chrome adds reflectivity and contemporary pop to the graceful silhouette of a modern two-light vanity sconce. Its simple frame and straight arm are crafted in steel for durability, while matte opal glass shades diffuse illumination and cast a warm, inviting glow. The decorative shade design is a fresh, refined touch perfect for an upgrade in your bath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.