Zoro Homepage

Oren 3-Light Vanity, 24 in W, Brushed Nickel

  • Mfr # 7004-3V-BN

  • Zoro # G616319920


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Damp/Wet Rating
Damp
Number of Lights
3
Watts
100W
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-3V-BN
Zoro #
G616319920
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
10 in
Length
6.5 in
Width
24 in

Details

Damp/Wet Rating
Damp
Number of Lights
3
Watts
100W
Shade Material
Glass
Series
Oren
Item
Vanity
Housing Material
Steel
Dimmable
Yes
Housing Finish
Brushed Nickel
Standards
ETL
Bulb Base
Medium
Shade Finish
Matte Opal
Canopy/Backplate
9" L x 4.75" W

Description

Refine your bathroom ambiance with the beauty and simple elegance of a modern three-light vanity wall light. Perfect for bright, diffused illumination, it features three tall, faceted matte opal glass shades that bring soft botanical flair. A brushed nickel finish gleams softly in the light and offers decorative versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.