Zoro Homepage

Oren 8-Light Linear Chandelier, 17.5 in W, Matte Black

  • Mfr # 7004-8L-MB

  • Zoro # G916319842


product price: $734.00
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Medium
Height
8.25 in
Number of Lights
8
Light Bulb Wattage
60W
Length
41.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-8L-MB
Zoro #
G916319842
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
8.25 in
Length
41.75 in
Width
17.5 in

Details

Bulb Base Type
Medium
Number of Lights
8
Light Bulb Wattage
60W
Series
Oren
Dimmable
Yes
Frame Finish
Matte Black
Frame Material
Steel
Item
Linear Chandelier
Shade Material
Glass
Shade Finish
Matte Opal
Canopy/Backplate
15" L x 4.75" W
Standards
ETL
Rated Location
Damp

Description

Capture a classical ambiance while maintaining updated aesthetics with this modern eight-light linear chandelier. In matte black, it's the perfect addition to a bold kitchen island, offering bright illumination with matte opal glass shades with a unique faceted design. A strong frame features clean lines and rich angles that offer durability with steel construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.