Zoro Homepage

Orion 5 Light Vanity, 40.25in. W x 9.5in. H, Matte Black

  • Mfr # 1102-5V-MB

  • Zoro # G412674568


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Width
40.25 in
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102-5V-MB
Zoro #
G412674568
UPC #
685659200331
Country of Origin
China

Dimensions

Height
9.5 in
Width
40.25 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
5
Collection Name
Orion
Shade Material
Glass
Dimmable
Dimmable
Standards
UL/ CUL Certified
Lamp Watts
60W
Finish
Matte Black
Shade Finish
Opal Etched
Frame Material
Steel
Location Rating
Damp

Description

The Orion vanity series is enhanced by a flourish at the top of each frosted glass shade that brings a delicate design sensibility. Orion can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes.The strong look and feel of a matte black finish emphasize a modern five-light vanity fixture from the Orion collection. Decorative flourishes emphasize each light, which is shaded with scalloped details on opal etched glass, ensuring diffused illumination for all your morning and evening rituals.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.