Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Osono 4 Light Vanity, Chrome & Clear

  • Mfr # 1924-4V-CH-LED

  • Zoro # G205834797


product price: $478.00
/ea
Free Shipping & Returns

Key Features

Height
7.25"
Length
7.25"
Width
33.2"
Housing Finish
Chrome
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1924-4V-CH-LED
Zoro #
G205834797
UPC #
685659080582
Country of Origin
China

Dimensions

Height
7.25"
Length
7.25"
Width
33.2"
Canopy Dimensions
7 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
modern; urban; metropolitan; contemporary
Shade Material
Glass
Color Temp.
3000K
Series
Osono
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
8
Rated Location
Damp
Bulb Base
LED-Integrated
Color Rendering Index
Greater than 90
Source Lumens
2400
Delivered Lumens
2208
Shade Finish
Clear

Description

Bringing an artistic aesthetic to a modern bath space, this four-light vanity fixture delivers an impressive silhouette of round orb shades made from delicate clear glass. A shiny chrome finish steel wall mount and trim adds the perfect finishing touch, and integrated LED-lighting rounds out the package with long-lasting energy savings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.