Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Osono 5 Light Vanity, Chrome & Clear

  • Mfr # 1924-5V-CH-LED

  • Zoro # G805834838


product price: $596.00
/ea
Free Shipping & Returns

Key Features

Height
7.25"
Length
7.25"
Width
41.1"
Housing Finish
Chrome
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1924-5V-CH-LED
Zoro #
G805834838
UPC #
685659080605
Country of Origin
China

Dimensions

Height
7.25"
Length
7.25"
Width
41.1"
Canopy Dimensions
6-1/4 in x 3-1/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
modern; urban; metropolitan; contemporary
Shade Material
Glass
Color Temp.
3000K
Lamp Watts
8
Housing Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Series
Osono
Shade Finish
Clear
Color Rendering Index
Greater than 90
Bulb Base
LED-Integrated
Delivered Lumens
2760
Source Lumens
3000
Rated Location
Damp

Description

Design to impress with the captivating appeal of this chrome steel and clear glass five-light vanity light. A perfect choice for framing a master bath vanity, its alluring round orb-shaped shades temper energy-saving lighting from integrated LED technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.