This item is Discontinued.

Z-Lite Outdoor Post Outdoor Post, Black 500P96-BK

Outdoor Post Outdoor Post, Black (Discontinued)

  • Mfr # 500P96-BK
  • Zoro # G305836400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500P96-BK
Zoro #
G305836400
UPC #
685659169034
Country of Origin
China

Dimensions

Width
3"
Height
96"

Details

Item
Outdoor Post
Fixture Housing Material
Aluminum
Fixture Housing Finish
Black
Series
Outdoor Post

Description

Bring the classic look of lampposts to your home with a 120-inch outdoor post. It’s made of aluminum and boasts a black finish, making it the perfect addition to a porch or deck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.