
Outdoor Post Outdoor Post, -Light, 3 In.W x 121 In.H, Black/
Mfr # 5009P120-BK
Zoro # G711672869
product price:Â $310.00
/ea
Free Shipping & Returns
Key Features
Lamp Included
No
Width
3 in
Frame Finish
Black
Frame Material
Aluminum
Collection
Outdoor Post
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5009P120-BK
Zoro #
G711672869
UPC #
685659194166
Country of Origin
China
Dimensions
Height
121 in
Width
3 in
Details
Item
Outdoor Post
Lamp Included
No
Frame Finish
Black
Frame Material
Aluminum
Collection
Outdoor Post
Description
Complete landscape lighting with the addition of post lighting, utilizing this modern metal outdoor light post to cast a warm glow over a walkway or through the garden. It features durable aluminum construction with a classic black finish that ensures timeless appeal in any setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.