Paloma Pendant, 1-Light, 14 In.W x 6.25 In.H, Brushed Nickel/Gloss Opal

  • Mfr # 820P14-BN

  • Zoro # G811799510


product price:  $254.00
/ea
Free Shipping & Returns

Key Features

Height
6.25 in
Length
14"
Number of Lights
1
Style
Modern, Contemporary, Transitional, Coastal
Collection Name
Paloma
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820P14-BN
Zoro #
G811799510
UPC #
685659180558
Country of Origin
China

Dimensions

Height
6.25 in
Length
14"
Width
14 in
Canopy Dimensions
5x5
Cord/Wire Length
110"
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Number of Lights
1
Style
Modern, Contemporary, Transitional, Coastal
Collection Name
Paloma
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Dimmable
Yes
Standards
CUL/cETLu
Watts
100 W
Lamp Included
No
Series
Paloma
Lamp Watts
100
Material
Steel
Shade Finish
Gloss Opal
Rated Location
Damp
Bulb Base
Medium
Location Rating
Damp
Frame Material
Steel
Frame Finish
Brushed Nickel
Shade Finish/Color
Gloss Opal

Description

A disc of smooth, glossy opal glass diffuses the illumination from this modern one-light pendant. Dramatic in any room, the fixture pairs a sleek brushed nickel finish with a simple, clean silhouette that promises bright illumination in a stylish but understated profile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.