This item is Discontinued.

Designers Fountain Cowen 16in 2-Light Brushed Gold Mid-Century Modern Indoor Vanity Light with Etched Glass Shades 94502-BG

This item is Discontinued.

Designers Fountain

Cowen 16in 2-Light Brushed Gold Mid-Century Modern Indoor Vanity Light with Etched Glass Shades (Discontinued)

Mfr # 94502-BG
Zoro # G110384998
UPC # 046335101135
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94502-BG
Zoro #
G110384998
UPC #
046335101135
Country of Origin
China

Details

Color
Polished Etched Glass
Housing Finish
Brushed Gold
Number of Lights
2
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Damp

Description

Sassy yet refined. Lively yet sophisticated. The Cowen collection is luxuriously modern in taste and style. This wall mounted light is designed for easy installation in damp locations such as bathrooms and vanity areas. It is quality built to last for years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.