Paloma Pendant, 1-Light, 14 In.W x 6.25 In.H, Olde Brass/Gloss Opal

  • Mfr # 820P14-OBR

  • Zoro # G711799450


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Height
6.25 in
Length
14"
Number of Lights
1
Style
Modern, Contemporary, Transitional, Coastal
Collection Name
Paloma
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820P14-OBR
Zoro #
G711799450
UPC #
685659180572
Country of Origin
China

Dimensions

Height
6.25 in
Length
14"
Width
14 in
Cord/Wire Length
110"
Canopy Dimensions
5x5
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Number of Lights
1
Style
Modern, Contemporary, Transitional, Coastal
Collection Name
Paloma
Shade Material
Glass
Item
Pendant
Finish
Olde Brass
Dimmable
Yes
Series
Paloma
Material
Steel
Watts
100 W
Lamp Included
No
Standards
CUL/cETLu
Lamp Watts
100
Shade Finish
Gloss Opal
Rated Location
Damp
Bulb Base
Medium
Frame Material
Steel
Frame Finish
Olde Brass
Location Rating
Damp
Shade Finish/Color
Gloss Opal

Description

A disc of smooth, glossy opal glass diffuses the illumination from this modern one-light pendant. Dramatic in any room, the fixture pairs a warm olde brass finish with a simple, clean silhouette that promises bright illumination in a stylish but understated profile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.