Z-Lite
Peak 2 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside
Mfr # 1920-2V-BN-LED
Zoro # G805834432
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Width 13"
- Housing Finish Brushed Nickel
- Number of Lights 2
- Shade Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 93 1/2-in. OD x 77 3/4-in. ID x 7 7/8-in. W x 2 3/4-in. P Traditional Ceiling Ring Kit (CRK96TR)
- CELEBRATIONS Gold LED Mini Multicolored/Warm White 100 ct String Christmas Lights 33 ft. (44900-71)
- LITEZALL COB LED Wireless Light Bar, 2PK (LA-COBCABx2-6/12)
- ZERO WASTE BOX Nitrile Gloves Box, M (CS123-M)
- PROGRESS LIGHTING Arch LED Collection Brushed Nickel Three-Light LED Bath (P300291-009-30)
- PROMINENCE HOME Lincoln Woods, Two Light Bathroom Vanity Light with Cage & Clear, Matte Black (51544-40)
- MAXIM Spec Vanity 1-Light 48" Wide Gold Vanity Light (52008GLD)
- SCRUBBING BUBBLES FRESH BRUSH REFILL 10PK (00090)
- VAXCEL Bozeman 3L Light Kit (Dual Mount) Bronze (LK55716BBZ-C)
- WESTINGHOUSE Led 3 Light Kit Ab (77848)
- FEIT ELECTRIC LED SQ FIXTURE WHT 12"" (71800)
- Z-Lite Vanity Lights