Zoro Homepage

Pearson 1 Light Pendant, Brushed Nickel And Clear Seedy

  • Mfr # 817-12BN

  • Zoro # G705841059


product price: $344.00
/ea
Free Shipping & Returns

Key Features

Height
16"
Length
12"
Width
12"
Number of Lights
1
Style
Transitional, traditional, restoration, modern, farmhouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817-12BN
Zoro #
G705841059
UPC #
685659168914
Country of Origin
China

Dimensions

Height
16"
Length
12"
Width
12"
Cord/Wire Length
120 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
Transitional, traditional, restoration, modern, farmhouse
Shade Material
Aluminum
Item
Pendant
Finish
Brushed Nickel
Watts
100
Material
Steel
Dimmable
Yes
Series
Pearson
Standards
CUL/cETLu
Rated Location
Damp
Shade Finish
Clear Seedy
Bulb Base
Medium

Description

A one-light chandelier is sure to freshen up the ambiance of any dining room or kitchen area. The crisp and clean design features a dome shape seedy glass shade, steel construction and a brushed nickel finish. This fixture is sure to serve as the centerpiece for modern and farmhouse spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.