This item is Discontinued.

Z-Lite Pendant Lights 1 Light Pendant, Bronze & Golden Linen 100701BRZ-MGL13

Pendant Lights 1 Light Pendant, Bronze & Golden Linen (Discontinued)

  • Mfr # 100701BRZ-MGL13
  • Zoro # G605840541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100701BRZ-MGL13
Zoro #
G605840541
UPC #
685659000542
Country of Origin
China

Dimensions

Height
11"
Width
13"

Details

Number of Lights
1
Shade Material
Glass
Item
Pendant
Finish
Bronze
Watts
150
Material
Steel
Series
Pendant Lights

Description

Bold styling defines this pendant. Finished in bronze, this fixture uses a mission gold linen shade to create a modern look. This fixture includes 36’’ of chain to ensure a perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.