Zoro Homepage

Pendant Lights 1 Light Pendant, Brushed Nickel

  • Mfr # 100701BN-SBN

  • Zoro # G105840348


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
16"
Width
16"
Number of Lights
1
Style
traditional; classical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100701BN-SBN
Zoro #
G105840348
UPC #
685659025286
Country of Origin
China

Dimensions

Height
10"
Length
16"
Width
16"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Number of Lights
1
Style
traditional; classical
Shade Material
Steel
Item
Pendant
Finish
Brushed Nickel
Material
Steel
Dimmable
Yes
Series
Pendant Lights
Standards
CUL/cETLu
Watts
150
Bulb Base
Medium
Rated Location
Dry

Description

For a sleek and modern statement, look no further than this pendant. The hardware is finished in brushed nickel and is paired with a pewter metal shade, for a super sleek look. 36’’ of chain is included to ensure a perfect hanging height. This fixture will bring a sleek, modern look whether hung in a game room, a kitchen, or anywhere else in the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.