Zoro Homepage

Pendant Lights 1 Light Pendant, Brushed Nickel & Clear Ribbed

  • Mfr # 100701BN-RBN

  • Zoro # G005840363


product price: $152.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
14"
Width
14"
Number of Lights
1
Style
traditional; classical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100701BN-RBN
Zoro #
G005840363
UPC #
685659025279
Country of Origin
China

Dimensions

Height
10"
Length
14"
Width
14"
Chain Length
72 in
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
traditional; classical
Shade Material
Glass + Steel
Item
Pendant
Finish
Brushed Nickel
Standards
CUL/cETLu
Watts
150
Material
Steel
Series
Pendant Lights
Dimmable
Yes
Bulb Base
Medium
Shade Finish
Clear Ribbed and Brushed Nickel
Rated Location
Dry

Description

Simple styling defines this pendant. Finished in pewter, this fixture uses a half brushed nickel, half ribbed glass shade to create a classic look. This fixture includes 36’’ of chain to suit any hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.