Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Lights 1 Light Pendant, Olde Bronze & Golden Mottle

  • Mfr # 100701OB-GM16

  • Zoro # G505841303


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Height
12"
Length
16"
Width
16"
Number of Lights
1
Style
traditional; classical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100701OB-GM16
Zoro #
G505841303
UPC #
685659000757
Country of Origin
China

Dimensions

Height
12"
Length
16"
Width
16"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in
Chain Length
72 in

Details

Number of Lights
1
Style
traditional; classical
Shade Material
Glass
Item
Pendant
Finish
Olde Bronze
Watts
150
Material
Steel
Standards
CUL/cETLu
Series
Pendant Lights
Dimmable
Yes
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Golden Mottle

Description

Traditional charm defines this pendant. The hardware is finished in old bronze, and is paired beautifully with a gold mottle shade, for a warm and inviting glow. 36’’ of chain is supplied to ensure the perfect hanging height. This pendant will bring a traditional and inviting look to wherever it is hung.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.