This item is Discontinued.

Z-Lite Persis 1 Light Wall Sconce, Old Silver & Clear 3000-1S-OS

Persis 1 Light Wall Sconce, Old Silver & Clear (Discontinued)

  • Mfr # 3000-1S-OS
  • Zoro # G305841381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-1S-OS
Zoro #
G305841381
UPC #
685659064698
Country of Origin
China

Dimensions

Height
8.625"
Width
4.75"
Length
4.625"
Canopy Dimensions
4-3/4 in x 8-3/4 in

Details

Dimmable
Yes
Finish
Old Silver
Item
Wall Sconce
Standards
CUL/cETLu
Series
Persis
Housing Material
Steel
Lamp Watts
60
Shade Finish
Clear
Bulb Base
Medium
Number of Lights
1
Shade Material
Glass
Rated Location
Damp
Frame Material
Steel

Description

Contemporary design with retro aesthetics, the Persis family of fixtures creates a modern look with timeless appeal. Bold, oval and spehere designs are finished in Old Silver and paired with vintage bulbs for a new twist on a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.