This item is Discontinued.

Z-Lite Persis 2 Light Flush Mount, Old Silver & Clear 3000F2-OS

Persis 2 Light Flush Mount, Old Silver & Clear (Discontinued)

  • Mfr # 3000F2-OS
  • Zoro # G005835963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000F2-OS
Zoro #
G005835963
UPC #
685659064674
Country of Origin
China

Dimensions

Width
15"
Height
6"

Details

Watts
60
Finish
Old Silver
Item
Flush Mount
Series
Persis
Housing Material
Steel

Description

Contemporary design with retro aesthetics, the Persis family of fixtures creates a modern look with timeless appeal. Bold, oval and spehere designs are finished in Old Silver and paired with vintage bulbs for a new twist on a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.