This item is Discontinued.

Z-Lite Persis 2 Light Vanity, Old Silver & Clear 3000-2V-OS

Persis 2 Light Vanity, Old Silver & Clear (Discontinued)

  • Mfr # 3000-2V-OS
  • Zoro # G805834616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3000-2V-OS
Zoro #
G805834616
UPC #
685659064704
Country of Origin
China

Dimensions

Height
8.13"
Width
13"

Details

Item
Vanity
Housing Finish
Old Silver
Number of Lights
2
Shade Material
Glass
Lamp Watts
60
Series
Persis

Description

Contemporary design with retro aesthetics, the Persis family of fixtures creates a modern look with timeless appeal. Bold, oval and spehere designs are finished in Old Silver and paired with vintage bulbs for a new twist on a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.