This item is Discontinued.

Z-Lite Persis 3 Light Vanity, Old Silver & Clear 3000-3V-OS

Persis 3 Light Vanity, Old Silver & Clear (Discontinued)

  • Mfr # 3000-3V-OS
  • Zoro # G905834608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-3V-OS
Zoro #
G905834608
UPC #
685659064711
Country of Origin
China

Dimensions

Height
8.125"
Length
4.75"
Width
22"
Canopy Dimensions
22 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Old Silver
Number of Lights
3
Style
contemporary; urban; utilitarian
Shade Material
Glass
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Series
Persis
Lamp Watts
60
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp

Description

Contemporary design with retro aesthetics, the Persis family of fixtures creates a modern look with timeless appeal. Bold, oval and spehere designs are finished in Old Silver and paired with vintage bulbs for a new twist on a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.