Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Persis 5 Light Pendant, Old Silver

  • Mfr # 3000P-OS

  • Zoro # G605841067


product price: $376.00
/ea
Free Shipping & Returns

Key Features

Height
16.125"
Length
28.25"
Number of Lights
5
Style
contemporary; urban; utilitarian
Finish
Old Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000P-OS
Zoro #
G605841067
UPC #
685659064643
Country of Origin
China

Dimensions

Height
16.125"
Length
28.25"
Width
28.25"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
5
Style
contemporary; urban; utilitarian
Item
Pendant
Finish
Old Silver
Dimmable
Yes
Material
Steel
Series
Persis
Standards
CUL/cETLu
Watts
60
Bulb Base
Medium
Rated Location
Dry

Description

Contemporary design with retro aesthetics, the Persis family of fixtures creates a modern look with timeless appeal. Bold, oval and spehere designs are finished in Old Silver and paired with vintage bulbs for a new twist on a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.