This item is Discontinued.

Z-Lite Peyton 2 Light Pendant, Matte Black 619P14-MB

Peyton 2 Light Pendant, Matte Black (Discontinued)

  • Mfr # 619P14-MB
  • Zoro # G505840474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
619P14-MB
Zoro #
G505840474
UPC #
685659177060
Country of Origin
China

Dimensions

Height
18.5"
Length
14.5"
Width
14.5"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
2
Style
Restoration
Shade Material
Iron
Item
Pendant
Finish
Matte Black
Dimmable
Yes
Watts
60
Series
Peyton
Standards
CUL/cETLu
Material
Iron
Bulb Base
Medium
Rated Location
Damp

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.