
Players 3 Light Billiard Light, Brushed Nickel & Blue
Mfr # 152BN-131BLUE
Zoro # G205843140
product price: $406.00
/ea
Free Shipping & Returns
Key Features
Length
42"
Width
5"
Height
8"
Frame Material
Steel
Frame Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152BN-131BLUE
Zoro #
G205843140
UPC #
685659005363
Country of Origin
China
Dimensions
Length
42"
Width
5"
Height
8"
Chain Length
2x 6x12" + 2x6" + 2x3" Rods
Cord/Wire Length
110 in
Canopy Dimensions
11.8 in x 4.3 in
Details
Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
CUL/cETLu
Shade Material
Glass
Series
Players
Style
contemporary; metropolitan; billiard
Rated Location
Dry
Shade Finish
Blue
Description
Straight line and rectangular detailing defines the bold and contemporary look of this three light fixture. Circular blue glass shades provide a splash of color, and telescoping rods ensure a perfect hanging height. This fixture would be the perfect addition to a kitchen, a game room, or anywhere else in the home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.