This item is Discontinued.

Z-Lite Port 3 Light Island/Billiard, Olde Bronze & Olde Bronze 448MP-3OB

Port 3 Light Island/Billiard, Olde Bronze & Olde Bronze (Discontinued)

  • Mfr # 448MP-3OB
  • Zoro # G105843233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448MP-3OB
Zoro #
G105843233
UPC #
685659076820
Country of Origin
China

Dimensions

Length
50"
Width
8.5"
Height
11"
Chain Length
3x 9x12" + 3x6" + 3x3" Rods
Canopy Dimensions
46 in x 4-1/2 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Olde Bronze
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Port
UL Listed
CUL/cETLu
Style
contemporary; utilitarian; nautical; coastal
Rated Location
Dry

Description

Retro aesthetics and modern design fuse beautifully together in the Port collection of fixtures. Warm illumination behind the porthole glass panels complimenting the Olde Bronze or Antique Silver finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.