Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Porter 1 Light Wall Sconce, Chrome & Matte Opal

  • Mfr # 3030-1S-CH

  • Zoro # G305841800


product price: $136.00
/ea
Free Shipping & Returns

Key Features

Height
6.25"
Width
7"
Dimmable
Yes
Finish
Chrome
Series
Porter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030-1S-CH
Zoro #
G305841800
UPC #
685659044911
Country of Origin
China

Dimensions

Height
6.25"
Width
7"
Length
5.5"

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Series
Porter
Standards
CUL/cETLu
Lamp Watts
75
Housing Material
Steel
Number of Lights
1
Frame Material
Steel
Shade Finish
Matte Opal
Shade Material
Glass
Rated Location
Damp
Bulb Base
G9

Description

The Porter family of vanity lights transition beautiful rounded oval glass shades into carefully crafted hanging brackets reminiscent of days gone by. The matte opal glass paired with optional finishes such as brushed nickel, chrome, or bronze, deliver a unique contemporary design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.