Z-Lite
Porter 5 Light Vanity, Bronze & Matte Opal
Mfr # 3030-5V-BRZ-LED
Zoro # G605835226
Free Shipping & Returns
$520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.25"
- Width 43"
- Housing Finish Bronze
- Number of Lights 5
- Shade Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERSYS/HAWKER Emergency Lighting Battery, LEAD-6-7 (LEAD-6-7)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21352)
- ZORO SELECT Light Panel, 0.06x23 3/4x47 3/4In, PK5 (4VZJ5)
- DESIGNERS EDGE LEDSecurityLight-Solar, Blk, 45.6 lm, 6500K (L949)
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- LITHONIA LIGHTING LED Vanity Light, Nominal Length 24 (FMVCCLS 24IN MVOLT 30K35K40K 90CRI KR M6)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- FEIT ELECTRIC LED RND FIXTURE WHT 13"" (71801)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- PROGRESS LIGHTING One-Light LED CCT Selectable 26" Linear Cloud (P300239-060-CS)
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- Z-Lite Vanity Lights