Zoro Homepage

Portland 1 Light Outdoor Chain Light, Black & Clear Beveled

  • Mfr # 531CHM-BK

  • Zoro # G705842070


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
8"
Width
8"
Height
13.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531CHM-BK
Zoro #
G705842070
UPC #
685659037708
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
13.5"
Chain Length
60"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Series
Portland
Dimmable
Yes
Light Bulb Wattage
100 W
Frame Material
Aluminum
Shade Material
Glass
Style
coastal; nautical; seaside
UL Listed
CUL/cETLu
Frame Finish
Black
Rated Location
Wet
Shade Finish
Clear Beveled
Damp/Wet Rating
Damp

Description

The timeless, mission styling of the Portland family displays clean lines to suit both contemporary and traditional decors. Clear beveled glass paired with black comprised of cast aluminum which withstands nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.